Outdoor Wall Lantern, 3-Light, 40W, Incandescent, Black

Item #: 112599

Cat #: 1033BK

UPC: 783209103313

Documents & Guides
Crown Hill 3-Light Outdoor Wall Lantern, 40 Watt Candelabra, 120 Volt Max, Clear Glass, Die Cast Aluminum, Black Finish, Wet Location
Sign In or Register to view pricing and more.

Overview

Crown Hill 3-Light Outdoor Wall Lantern, 40 Watt Candelabra, 120 Volt Max, Clear Glass, Die Cast Aluminum, Black Finish, Wet Location
Also known as: 783209103313, 1033BK

Specifications

Material: Die Cast Aluminum
Volts AC: 120
Wattage: 40
Color: Black
Mounting: Wall
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Material: Die Cast Aluminum
Wattage: 40
Mounting: Wall
Base: Candelabra Screw (E12)
Volts AC: 120
Color: Black
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)