Industrial Unit Heater, 20.0 KW, 208V, Three Phase

Item #: 112495

Cat #: MUH208

UPC: 685360047492

Sign In or Register to view pricing and more.
Documents & Guides
Industrial Unit Heater, 20.0 KW, 208V, Three Phase, Horizontal/Downflow Unit Heater

Overview

Industrial Unit Heater, 20.0 KW, 208V, Three Phase, Horizontal/Downflow Unit Heater
Also known as: 685360047492, MUH208

Specifications

Phase: 3
Color: Beige
Amps: 56
Wattage: 20 kW
Volts AC: 208
Mounting: Wall
Phase: 3
Amps: 56
Volts AC: 208
Color: Beige
Wattage: 20 kW
Mounting: Wall

Customer Reviews

No reviews for this product
(0)