35W 2X4 5000K DIMMABLE PANEL

Item #: 1124548

Cat #: FL-PL24-35W50K-D

UPC: 857130006767

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
35W 2X4 5000K DIMMABLE PANEL

Overview

35W 2X4 5000K DIMMABLE PANEL
Also known as: 857130006767, FL-PL24-35W50K-D

Specifications

Wattage: 35
Color Temperature: 5000 (Bright White)
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Volts AC: 100 - 277
Light Technology: LED
Dimmable: Yes
Lumens: 4637
Wattage: 35
Width: 24 in, 2 ft
Volts AC: 100 - 277
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Light Technology: LED
Lumens: 4637

Customer Reviews

No reviews for this product
(0)