LED High Bay, 180 Watt, 21242 Lumen, 5000K, 120-277V

Item #: 1124516

Cat #: HAYBAY180/D10

UPC: 019813520322

Documents & Guides
LED High Bay, 180 Watt, 21242 Lumen, 5000K, 73 CRI, 120-277 Volt, 0-10V Dimming, Suitable for Damp Locations
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED High Bay, 180 Watt, 21242 Lumen, 5000K, 73 CRI, 120-277 Volt, 0-10V Dimming, Suitable for Damp Locations
Also known as: 019813520322, HAYBAY180/D10

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 180
Color Rendering Index (CRI): 73
Color: White
Light Technology: LED
Lumens: 21242
Mounting: Hook/Cord
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 73
Light Technology: LED
Mounting: Hook/Cord
Wattage: 180
Color: White
Lumens: 21242
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)