40HP 1200RPM 208-230/460V 364T XP MOTOR

Item #: 1124341

Cat #: 04012XT3E364T

UPC: 894171894458

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
40HP 1200RPM 208-230/460V 364T XP MOTOR

Overview

40HP 1200RPM 208-230/460V 364T XP MOTOR
Also known as: 894171894458, 04012XT3E364T

Specifications

Phase: 3
Material: Cast Iron
Horsepower: 5
Mounting: Foot
Family / Style: TEFC
Size: 184TC
RPM: 1200
Volts AC Range: 208 - 230/460
Phase: 3
Horsepower: 5
Family / Style: TEFC
RPM: 1200
Material: Cast Iron
Mounting: Foot
Size: 184TC
Volts AC Range: 208 - 230/460

Customer Reviews

No reviews for this product
(0)