2-Light Convertible Ceiling Semi Flush
Item #: 1123873
Cat #: P3748-20
UPC: 785247195404
Sign In or Register to view pricing and more.
Documents & Guides
2-Light Convertible Ceiling Semi Flush, Antique Bronze, Steel, Etched Glass Bowl, 120 Volt, 100 Watt, 12-7/8 Inch Diameter, 10-3/8 Inch Height
Overview
2-Light Convertible Ceiling Semi Flush, Antique Bronze, Steel, Etched Glass Bowl, 120 Volt, 100 Watt, 12-7/8 Inch Diameter, 10-3/8 Inch Height
Also known as: 785247195404, P3748-20
Specifications
Color: | Antique Bronze |
Wattage: | 100 |
Volts AC: | 120 |
Material: | Glass, Steel |
Standards: | California Proposition 65 |
Color: | Antique Bronze |
Volts AC: | 120 |
Standards: | California Proposition 65 |
Wattage: | 100 |
Material: | Glass, Steel |
Customer Reviews
No reviews for this product
(0)