AL STR 6IN 36W LADDER TRAY 20FT

Item #: 1123547

Cat #: AH4636L09240

UPC: 626490600836

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
AL STR 6IN 36W LADDER TRAY 20FT

Overview

AL STR 6IN 36W LADDER TRAY 20FT
Also known as: 626490600836, AH4636L09240

Specifications

Length: 20 ft
Width: 36 in
Material: Aluminum
Length: 20 ft
Material: Aluminum
Width: 36 in

Customer Reviews

No reviews for this product
(0)