AL STR 6IN 24W LADDER TRAY 20FT

Item #: 1123545

Cat #: AH4624L09240

UPC: 626490599390

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
AL STR 6IN 24W LADDER TRAY 20FT

Overview

AL STR 6IN 24W LADDER TRAY 20FT
Also known as: 626490599390, AH4624L09240

Specifications

Width: 24 in
Length: 20 ft
Material: Aluminum
Width: 24 in
Material: Aluminum
Length: 20 ft

Customer Reviews

No reviews for this product
(0)