50 Amp Surface Mount Receptacle, 125/250V, 14-50R, 3P4W

Item #: 11227

Cat #: 55050

UPC: 078477100257

Documents & Guides
50 Amp, 125/250 Volt, NEMA 14-50R, 3P, 4W, Surface Mount Receptacle, Straight Blade, Industrial Grade, Grounding, Side Wired, Steel Strap - Black.
Sign In or Register to view pricing and more.

No associated products found.

Overview

50 Amp, 125/250 Volt, NEMA 14-50R, 3P, 4W, Surface Mount Receptacle, Straight Blade, Industrial Grade, Grounding, Side Wired, Steel Strap - Black.
50 Amp, 125/250 Volt, NEMA 14-50R, 3P, 4W, Surface Mounting Receptacle, Straight Blade, Industrial Grade, Grounding, Side Wired, Steel Strap, Black
Also known as: 078477100257, 55050, TOMBSTONE

Specifications

Type: Grounding, Receptacle, Industrial Grade
Volts AC: 120, 240
Mounting: Surface
Color: Black
Amps: 50
NEMA Configuration: 14-50R
Type: Grounding, Receptacle, Industrial Grade
Mounting: Surface
Amps: 50
Volts AC: 120, 240
Color: Black
NEMA Configuration: 14-50R

Customer Reviews

No reviews for this product
(0)