FUTURE FLOOD 26W 7X6 120V PCS NEUTRAL LED SLIPFITTER ON BRON

Item #: 1122228

Cat #: FFLED26SFN/PCS

UPC: 019813237176

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
FUTURE FLOOD 26W 7X6 120V PCS NEUTRAL LED SLIPFITTER ON BRONZE

Overview

FUTURE FLOOD 26W 7X6 120V PCS NEUTRAL LED SLIPFITTER ON BRONZE
Also known as: 019813237176, FFLED26SFN/PCS

Specifications

Wattage: 26
Color Temperature: 4000 (Cool White)
Mounting: Slipfitter
Color: Bronze
Lumens: 4043
Light Technology: LED
Wattage: 26
Mounting: Slipfitter
Lumens: 4043
Color Temperature: 4000 (Cool White)
Color: Bronze
Light Technology: LED

Customer Reviews

No reviews for this product
(0)