WALLPLATE, 3-G, 2) TOG 1) DUP, WH

Item #: 112168

Cat #: NP28W

UPC: 883778105357

Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, 3-Gang, 2) Toggle 1) Duplex, White

Overview

Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, 3-Gang, 2) Toggle 1) Duplex, White
Also known as: 883778105357, NP28W

Specifications

Type: Toggle Switch, Combination Plate, Duplex
Gangs: 3
Mounting: Device
Size: Standard
Color: White
Material: Nylon
Type: Toggle Switch, Combination Plate, Duplex
Mounting: Device
Color: White
Gangs: 3
Size: Standard
Material: Nylon

Customer Reviews

No reviews for this product
(0)