OUTDOOR WALL 1LT

Item #: 1121439

Cat #: 49831OZ

UPC: 783927526142

Sign In or Register to view pricing and more.
Documents & Guides
KIC 49831OZ OUTDOOR WALL 1LT

Overview

KIC 49831OZ OUTDOOR WALL 1LT
Also known as: 783927526142, 49831OZ

Specifications

Base: Medium Screw (E26)
Color: Olde Bronze
Volts AC: 120
Wattage: 150
Mounting: Wall
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Mounting: Wall
Color: Olde Bronze
Wattage: 150
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)