KIC 49829OZ OUTDOOR WALL 1LT

Item #: 1121438

Cat #: 49829OZ

UPC: 783927526128

Sign In or Register to view pricing and more.
Documents & Guides
KIC 49829OZ OUTDOOR WALL 1LT

Overview

KIC 49829OZ OUTDOOR WALL 1LT
Also known as: 783927526128, 49829OZ

Specifications

Base: Medium Screw (E26)
Wattage: 75
Color: Olde Bronze
Volts AC: 120
Mounting: Wall
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: Olde Bronze
Mounting: Wall
Wattage: 75
Volts AC: 120
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)