Leather Meter Case

Item #: 1121

Cat #: C520A

UPC: 095969110976

Leather Meter Case, Length: 10", Width: 3-1/8", Depth: 2-1/8", Features: Tool Belt Loop, Top Flap for Electrical Testers, Compatible With: Fluke Electrical Testers
Sign In or Register to view pricing and more.

No associated products found.

Overview

Leather Meter Case, Length: 10", Width: 3-1/8", Depth: 2-1/8", Features: Tool Belt Loop, Top Flap for Electrical Testers, Compatible With: Fluke Electrical Testers
Oiled genuine top grain cowhide.
Also known as: 095969110976, C520A

Specifications

Color: Brown
Width: 3 1/8 in
Material: Leather
Type: Phone Holder, Meter Holder, Leather, Holder, Carrying Case
Length: 10 in
Standards: California Proposition 65
Color: Brown
Material: Leather
Length: 10 in
Width: 3 1/8 in
Type: Phone Holder, Meter Holder, Leather, Holder, Carrying Case
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)