LED Floodlight, 30W, 4200L, 4000K, 120-277V, Bronze Finish

Item #: 1120807

Cat #: PIP30N/D10

UPC: 019813494814

Sign In or Register to view pricing and more.
Documents & Guides
LED Floodlight, 30 Watt, 4200 Lumen, 4000K, 120-277V, Bronze Finish, 0-10V Dimming

Overview

LED Floodlight, 30 Watt, 4200 Lumen, 4000K, 120-277V, Bronze Finish, 0-10V Dimming
Also known as: 019813494814, PIP30N/D10

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 30
Mounting: Knuckle
Color: Bronze
Light Technology: LED
Dimmable: Yes
Lumens: 4265
Color Temperature: 4000 (Cool White)
Mounting: Knuckle
Light Technology: LED
Lumens: 4265
Wattage: 30
Color: Bronze
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)