MILB U4909-O-55GBGR 100-125A POMTRD

Item #: 1120726

Cat #: U4909-O-55GBGR

UPC: 784572281479

Sign In or Register to view pricing and more.
MILB U4909-O-55GBGR 100A BTMM

Overview

MILB U4909-O-55GBGR 100A BTMM
Also known as: 784572281479, U4909-O-55GBGR

Specifications

Amps: 125
Mounting: Surface
Phase: 1
Standards: California Proposition 65
Amps: 125
Phase: 1
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)