Meter Base, 200A, 1PH, 4 Jaw, UG Service, Right Hand Bus, Ringless

Item #: 112049

Cat #: UAS877-PPGP

UPC: 783643238411

Documents & Guides
Meter Base, 200 Amp, 1-Phase, 4 Jaw, Horn Bypass, UG Service, Right Hand Bus, Ringless
Sign In or Register to view pricing and more.

Overview

Meter Base, 200 Amp, 1-Phase, 4 Jaw, Horn Bypass, UG Service, Right Hand Bus, Ringless
Also known as: 783643238411, UAS877-PPGP

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Jaws: 4
Volts AC: 600
Sockets: 1
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Jaws: 4
Sockets: 1

Customer Reviews

No reviews for this product
(0)