This product has been discontinued.
3
more
![Cable Stripper/Cutter Cable Stripper/Cutter](https://rexel-cdn.com/products/klek12055.jpg?i=FC42AE13-050F-496F-A4D9-5BA2A0CF8C6D&f=420)
Cable Stripper/Cutter
Item #: 1119713
Cat #: K12055
UPC: 092644343551
Documents & Guides
Cable Stripper/Cutter, Length: 8", Strips and Cuts: (10-18 AWG Solid) (12-20 AWG Stranded), 6-32, 8-32 Screws
Sign In or Register to view pricing and more.
Overview
Cable Stripper/Cutter, Length: 8", Strips and Cuts: (10-18 AWG Solid) (12-20 AWG Stranded), 6-32, 8-32 Screws
Also known as: 092644343551, K12055
Specifications
Type: | Stripper, Cutter |
Gauge: | 10, 18, 12, 14, 16, 20 |
Length: | 8 in |
Standards: | California Proposition 65 |
Type: | Stripper, Cutter |
Length: | 8 in |
Gauge: | 10, 18, 12, 14, 16, 20 |
Standards: | California Proposition 65 |
Customer Reviews
5 Overall
(1)
5/5
Dan - Detroit on 08/23/2017
Klein k12055
I have only had this tool a short time but it has quickly won me over. I use it daily on my job and it has definitely replaced my previous pair or strippers with ease. Quality built, Made in the USA product. Just like it should be. Strippers work flawlessly. Cutter heads work better than I thought they would with the improved handle design for extra grip strength. Another quality Klein product. Bravo.
#kleintools #kleincrusaders