LED Retrofit Module, 4", 10 Watt, 650 Lumen, 3000K, White

Item #: 1119418

Cat #: RL465-650L-DIMTR-120-30K-90-NS-WH

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Retrofit Module, 4 Inch, 10 Watt, 650 Lumen, 3000K, 90 CRI, 24° Narrow Beam, Dimmable, White Trim

Overview

LED Retrofit Module, 4 Inch, 10 Watt, 650 Lumen, 3000K, 90 CRI, 24° Narrow Beam, Dimmable, White Trim
Also known as: RL465-650L-DIMTR-120-30K-90-NS-WH

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 10
Volts AC: 120
Lumens: 650
Color: White
Diameter: 4 in
Angle: 24°
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: White
Angle: 24°
Dimmable: Yes
Wattage: 10
Lumens: 650
Diameter: 4 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)