Wiring Duct, Wide Slot, 2" x 2" x 6', PVC, Black, Adhesive

Item #: 1118575

Cat #: G2X2BL6-A

UPC: 074983615698

Sign In or Register to view pricing and more.
Panduct® type G wide slot wiring duct, 2 W x 2 H, 6' length, PVC, adhesive, black, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® type G wide slot wiring duct, 2 W x 2 H, 6' length, PVC, adhesive, black, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983615698, G2X2BL6-A

Specifications

Width: 2 in
Height: 2 in
Color: Black
Material: PVC
Length: 6 ft
Width: 2 in
Color: Black
Length: 6 ft
Height: 2 in
Material: PVC

Customer Reviews

No reviews for this product
(0)