4" PVC 30° Elbow, 36" Radius, DB-60, Gray, Bell End

Item #: 1118343

Cat #: PF6FN

UPC: 034481049234

Sign In or Register to view pricing and more.
Documents & Guides
4 Inch PVC 30 Degree Sweep Elbow, 36 Inch Radius, Gray, Bell End, Type DB-60

Overview

4 Inch PVC 30 Degree Sweep Elbow, 36 Inch Radius, Gray, Bell End, Type DB-60
Also known as: 034481049234, PF6FN

Specifications

Color: Gray
Material: PVC
Diameter: 4 in
Angle: 30°
Sweep Radius: 36 in
Type: DB-60
Color: Gray
Diameter: 4 in
Sweep Radius: 36 in
Material: PVC
Angle: 30°
Type: DB-60

Customer Reviews

No reviews for this product
(0)