This product has been discontinued.
4
more
Sign In or Register to view pricing and more.
Documents & Guides
High Dexterity Touchscreen Glove, Large
Overview
High Dexterity Touchscreen Glove, Large
Also known as: 092644402302, 40230
Specifications
Type: | Touchscreen, Glove |
Color: | Black |
Material: | Fabric |
Size: | Large |
Standards: | California Proposition 65 |
Type: | Touchscreen, Glove |
Material: | Fabric |
Standards: | California Proposition 65 |
Color: | Black |
Size: | Large |
Customer Reviews
No reviews for this product
(0)