![15W A21 LED Lamp, 27K 15W A21 LED Lamp, 27K](https://rexel-cdn.com/products/tcpled15a21d27k.jpg?i=4186DD56-B0FA-401F-A1E1-7B2F40E73262&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 15W, 120V, Bulb: A-Type (A21), Lumens: 1600, CRI: 80, Color Temperature: 2700K, Rated Average Life: 15,000 Hrs.
Overview
Dimmable LED Lamp, 15W, 120V, Bulb: A-Type (A21), Lumens: 1600, CRI: 80, Color Temperature: 2700K, Rated Average Life: 15,000 Hrs.
Also known as: 762148067757, LED15A21D27K
Specifications
Volts AC: | 120 |
Wattage: | 15 |
Shape: | A21 (Arbitrary) |
Color Rendering Index (CRI): | 80 |
Lumens: | 1600 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC: | 120 |
Shape: | A21 (Arbitrary) |
Lumens: | 1600 |
Light Technology: | LED |
Wattage: | 15 |
Color Rendering Index (CRI): | 80 |
Color Temperature: | 2700 (Warm White) |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)