
Bare Wire Ground Clamp, Open Lug, 3/8" to 1", Bronze
Item #: 11177
Cat #: 719DB
UPC: 018997720016
Sign In or Register to view pricing and more.
Documents & Guides
Bare Ground Clamp, Direct Burial, Clamp Material: Bronze, Screw Material: Stainless Steel, Wire Size: 8-4/0 AWG, Pipe/Rebar Size: 3/8 Inch to 1 Inch.
Overview
Bare Ground Clamp, Direct Burial, Clamp Material: Bronze, Screw Material: Stainless Steel, Wire Size: 8-4/0 AWG, Pipe/Rebar Size: 3/8 Inch to 1 Inch.
Also known as: 018997720016, 719DB
Specifications
Diameter: | 3/4 in, 1/2 in, 1 in, 3/8 in |
Material: | Bronze |
Diameter: | 3/4 in, 1/2 in, 1 in, 3/8 in |
Material: | Bronze |
Customer Reviews
No reviews for this product
(0)