Thomas & Betts TYD1X4WPG6

Item #: 1116807

Cat #: TYD1X4WPG6

UPC: 786210089973

Sign In or Register to view pricing and more.
Documents & Guides
THB TYD1X4WPG6 , SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

THB TYD1X4WPG6 , SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Wiring Duct Wide Slot, 1 Inch x 4 Inches, Gray PVC
Also known as: 786210089973, TYD1X4WPG6

Specifications

Width: 1 in
Color: Gray
Height: 4 in
Material: PVC
Length: 6 ft
Width: 1 in
Height: 4 in
Length: 6 ft
Color: Gray
Material: PVC

Customer Reviews

No reviews for this product
(0)