Incandescent Lamp, G16-1/2, 40W, 130V, Clear

Item #: 111667

Cat #: 0361200

UPC: 030721036125

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, G16-1/2, 40 Watt, 130 Volt, Clear, Base: Candelabra Screw, 100 CRI, Lumens: 340

Overview

Incandescent Lamp, G16-1/2, 40 Watt, 130 Volt, Clear, Base: Candelabra Screw, 100 CRI, Lumens: 340
Also known as: 030721036125, 0361200

Specifications

Shape: G16-1/2 (Globe)
Volts AC: 130
Lumens: 340
Color Rendering Index (CRI): 100
Wattage: 40
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Shape: G16-1/2 (Globe)
Lumens: 340
Wattage: 40
Base: Candelabra Screw (E12)
Volts AC: 130
Color Rendering Index (CRI): 100
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)