![Incandescent Lamp, B11, 25W, 130V, Clear Incandescent Lamp, B11, 25W, 130V, Clear](https://rexel-cdn.com/products/image.jpg?i=B026A045-D02E-477E-A7CD-B47F866E7A4B&f=420)
Incandescent Lamp, B11, 25W, 130V, Clear
Item #: 111623
Cat #: 0363100
UPC: 030721036316
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, 25 Watt, 130 Volt, Bulb: B11 (Blunt Tip), Base: Medium Screw (E26), Lumens: 170, Lamp Finish: Clear
Overview
Incandescent Lamp, 25 Watt, 130 Volt, Bulb: B11 (Blunt Tip), Base: Medium Screw (E26), Lumens: 170, Lamp Finish: Clear
Also known as: 030721036316, 0363100
Specifications
Base: | Medium Screw (E26) |
Shape: | B11 (Blunt Tip) |
Volts AC: | 130 |
Wattage: | 25 |
Lumens: | 170 |
Light Technology: | Incandescent |
Base: | Medium Screw (E26) |
Volts AC: | 130 |
Lumens: | 170 |
Shape: | B11 (Blunt Tip) |
Wattage: | 25 |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)