LED Linear Highbay, 4', 223W, 29213L, 5000K, 120-277V

Item #: 1116171

Cat #: LLH-3C-50K-U

UPC: 031293095404

Sign In or Register to view pricing and more.
Documents & Guides
LED Linear Highbay, 4 Foot, 223 Watt, 29213 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimmable

Overview

LED Linear Highbay, 4 Foot, 223 Watt, 29213 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimmable
Also known as: 031293095404, LLH-3C-50K-U

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 223
Type: Linear High Bay, 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Size: 1 x 4 ft.
Color Temperature: 5000 (Bright White)
Type: Linear High Bay, 0-10V Dimming
Dimmable: Yes
Wattage: 223
Light Technology: LED
Size: 1 x 4 ft.

Customer Reviews

No reviews for this product
(0)