3-Way Switch, 15A, 120/277VAC, White

Item #: 111593

Cat #: 1203W

UPC: 783585835211

Sign In or Register to view pricing and more.
Documents & Guides
3Way Switch, 15A, 120/277VAC, White

Overview

3Way Switch, 15A, 120/277VAC, White
Also known as: 783585835211, 1203W

Specifications

Type: Single Pole, Switch, Toggle
Poles: 3
Volts AC: 120, 277
Amps: 15
Material: Thermoplastic
Color: White
Type: Single Pole, Switch, Toggle
Volts AC: 120, 277
Material: Thermoplastic
Poles: 3
Amps: 15
Color: White

Customer Reviews

No reviews for this product
(0)