2",FM 8, Type LR Conduit Body

Item #: 1115703

Cat #: PV2000LR68

UPC: 847656076054

Documents & Guides
Conduit Body, Type: LR, FM8, Size: 2 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Conduit Body, Type: LR, FM8, Size: 2 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.
Also known as: 847656076054, PV2000LR68

Specifications

Diameter: 2 in
Material: PVC Coated Malleable Iron
Diameter: 2 in
Material: PVC Coated Malleable Iron

Customer Reviews

No reviews for this product
(0)