Momentary Contact Switch, 3 Amp 24 Volts AC/DC
Item #:
1115591
Cat #:
1091-GRY
UPC:
785007200171
Sign In or Register to view pricing and more.
Documents & Guides
Low Voltage Momentary Contact Switch, 3 Amp 24 Volts AC/DC, Color: Gray
Overview
Low Voltage Momentary Contact Switch, 3 Amp 24 Volts AC/DC, Color: Gray
Also known as: 785007200171, 1091-GRY
Specifications
Type: | Switch, Momentary |
Volts DC: | 24 |
Color: | Gray |
Amps: | 3 |
Volts AC: | 24 |
Type: | Switch, Momentary |
Color: | Gray |
Volts AC: | 24 |
Volts DC: | 24 |
Amps: | 3 |
Customer Reviews
No reviews for this product
(0)