Wallplate 1G Toggle Poly Mid GY

Item #: 111533

Cat #: PJ1GY

UPC: 032664579387

Sign In or Register to view pricing and more.
Eaton Toggle wallplate, Gray, Toggle Cutout, Polycarbonate, Single- gang, Mid-size

Overview

Eaton Toggle wallplate, Gray, Toggle Cutout, Polycarbonate, Single- gang, Mid-size
Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Also known as: 032664579387, PJ1GY

Specifications

Type: Toggle Switch
Mounting: Screw
Material: Polycarbonate
Color: Gray
Gangs: 1
Type: Toggle Switch
Material: Polycarbonate
Gangs: 1
Mounting: Screw
Color: Gray

Customer Reviews

No reviews for this product
(0)