Incandescent Bulb, F15, 40W, 120V, Amber

Item #: 111521

Cat #: 0403800

UPC: 030721040382

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Bulb, 40 Watt, 120 Volt, Bulb: F15 (Flambeau), Base: Medium Screw (E26), Lamp Finish: Amber

Overview

Incandescent Bulb, 40 Watt, 120 Volt, Bulb: F15 (Flambeau), Base: Medium Screw (E26), Lamp Finish: Amber
Also known as: 030721040382, 0403800

Specifications

Color: Amber
Shape: F15 (Flambeau)
Base: Medium Screw (E26)
Type: Miniature
Volts AC: 120
Wattage: 40
Light Technology: Incandescent
Color: Amber
Base: Medium Screw (E26)
Volts AC: 120
Light Technology: Incandescent
Shape: F15 (Flambeau)
Type: Miniature
Wattage: 40

Customer Reviews

No reviews for this product
(0)