Laser Printable, Turn-Tell, Polymer, 1.0

Item #: 1114757

Cat #: R100X075X1J

UPC: 074983799848

Sign In or Register to view pricing and more.
The laser/ink jet, self-laminating Turn-Tell label made of polymer has an innovative design that allows it to rotate to any angle for improved visibility, aesthetics, and easy repositioning on wires and cables. The label has a print-on area 0.50" (12.7 mm

Overview

The laser/ink jet, self-laminating Turn-Tell label made of polymer has an innovative design that allows it to rotate to any angle for improved visibility, aesthetics, and easy repositioning on wires and cables. The label has a print-on area 0.50" (12.7 mm
Also known as: 074983799848, R100X075X1J

Specifications

Material: Polymer
Type: Label
Color: White
Length: 3 in
Material: Polymer
Color: White
Type: Label
Length: 3 in

Customer Reviews

No reviews for this product
(0)