Chicago Grip For Pvc-Covered Conductors

Item #: 1114558

Cat #: 1659-50

UPC: 092644471322

Chicago Grip For Pvc-Covered Conductors, Serpentine Jaws Are Specially Machined To Allow Insertion Of Insulated Conductor Through The Jaws, Which Reduces Danger Of Slippage Which Might Result In Insulation Damage
Sign In or Register to view pricing and more.

Overview

Chicago Grip For Pvc-Covered Conductors, Serpentine Jaws Are Specially Machined To Allow Insertion Of Insulated Conductor Through The Jaws, Which Reduces Danger Of Slippage Which Might Result In Insulation Damage
The Klein Tools 1659 Series PVC-Covered Chicago Grips have a specially machined serpentine jaw which allows an insulated conductor to be inserted through the jaws. This eliminates the need to strip insulation from the conductor first. All Klein grips are manufactured from custom drop-forged steel that is machined and heat treated for excellent durability. Each grip is individually hand inspected and actuated for proper function. Grips are also rigorously tested and pulled to rated load to ensure the highest quality and reliability.
Also known as: 092644471322, 1659-50

Specifications

Type: Grip
Material: Steel
Standards: California Proposition 65
Type: Grip
Standards: California Proposition 65
Material: Steel

Customer Reviews

No reviews for this product
(0)