Thomas & Betts TYD4X5WPW6

Item #: 1114459

Cat #: TYD4X5WPW6

UPC: 786210090658

Sign In or Register to view pricing and more.
Documents & Guides
THB TYD4X5WPW6 , SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

THB TYD4X5WPW6 , SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Wiring Duct Wide Slot, 4 Inches x 5 Inches, White PVC
Also known as: 786210090658, TYD4X5WPW6

Specifications

Width: 4 in
Color: White
Material: PVC
Height: 5 in
Length: 6 ft
Width: 4 in
Material: PVC
Length: 6 ft
Color: White
Height: 5 in

Customer Reviews

No reviews for this product
(0)