4' LED Striplight, 32W, 4000L/3000K

Item #: 1114179

Cat #: FSSEZ440L830-UNV

UPC: 784197269999

Sign In or Register to view pricing and more.
Documents & Guides
4 Ft. FluxStream EZ LED Striplight, 32 Watt, 120-277V, 4000 Lumens, Color Temperature: 3000K

Overview

4 Ft. FluxStream EZ LED Striplight, 32 Watt, 120-277V, 4000 Lumens, Color Temperature: 3000K
Philips Day-Brite / CFI FluxStream EZ LED Strip is a high performing luminaire delivering smooth diffuse light ideal for light industrial, commercial and residential applications with the unparalleled energy efficiency of Philips LED lighting.
Also known as: 784197269999, FSSEZ440L830-UNV

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 32
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Length: 4 ft, 48 in
Volts AC Range: 120 - 277
Wattage: 32
Light Technology: LED

Customer Reviews

No reviews for this product
(0)