Heater Interior, ComPak Series, 1125W 208V w/stat

Item #: 1113765

Cat #: CS118T

UPC: 027418675989

Sign In or Register to view pricing and more.
Cadet Com-Pak Electric Wall Heater Assembly Only (with Thermostat), 1125W 208V *Cadet Part # 67598*

Overview

Cadet Com-Pak Electric Wall Heater Assembly Only (with Thermostat), 1125W 208V *Cadet Part # 67598*
Also known as: 027418675989, CS118T

Specifications

Wattage: 1125
Volts AC: 208
Mounting: Wall
Family / Style: ComPak
Wattage: 1125
Mounting: Wall
Volts AC: 208
Family / Style: ComPak

Customer Reviews

No reviews for this product
(0)