
18/4 Shielded Plenum Type CMP w/Drain
Item #: 111372
Cat #: G111804
UPC:
Documents & Guides
18/4 Shielded Plenum Type CMP w/Drain, Security & Alarm Cable
Sign In or Register to view pricing and more.
Overview
18/4 Shielded Plenum Type CMP w/Drain, Security & Alarm Cable
Premium-grade natural Flexguard® PVC Sequential footage markings to facilitate installation Temperature range: 0°C to +75°C Ripcord available upon request
Also known as: G111804, 18-4 twisted shielded
Specifications
Gauge: | 18 AWG |
Jacket: | Plenum |
Conductors: | 4 |
Shielding: | Shielded |
Gauge: | 18 AWG |
Conductors: | 4 |
Jacket: | Plenum |
Shielding: | Shielded |
Customer Reviews
No reviews for this product
(0)