Halogen Capsule Lamp, T3, 10W, 12V

Item #: 111370

Cat #: 0444200

UPC: 030721044427

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Capsule Lamp, 10 Watt, 12 Volt, Bulb: T3 (Tubular), Base: Bi-Pin (G4), Lumens: 130, CRI: 100, Color Temperature: 2900K

Overview

Halogen Capsule Lamp, 10 Watt, 12 Volt, Bulb: T3 (Tubular), Base: Bi-Pin (G4), Lumens: 130, CRI: 100, Color Temperature: 2900K
Also known as: 030721044427, 0444200

Specifications

Color Temperature: 2900 (Warm White)
Volts AC: 12
Wattage: 10
Shape: T3 (Tubular)
Color Rendering Index (CRI): 100
Lumens: 130
Light Technology: Halogen
Base: 2-Pin (G4)
Color Temperature: 2900 (Warm White)
Wattage: 10
Color Rendering Index (CRI): 100
Light Technology: Halogen
Volts AC: 12
Shape: T3 (Tubular)
Lumens: 130
Base: 2-Pin (G4)

Customer Reviews

No reviews for this product
(0)