4' 11W T8 LED Lamp, 40K

Item #: 1113677

Cat #: HN-T8-D-48-11W-835-G2

UPC: 815975023622

Sign In or Register to view pricing and more.
Documents & Guides
LED Replacement for 32 Watt T8 Fluorescent Lamp, 11 Watt, 1800 Lumen, 4000K, 80CRI, Bi-Pin G13, 120-277VAC, 48 Inch Tube, 2nd Generation, No Fixture Rewiring Required, Driven by Existing Instant-, Rapid-, or Programmed Start Ballast

Overview

LED Replacement for 32 Watt T8 Fluorescent Lamp, 11 Watt, 1800 Lumen, 4000K, 80CRI, Bi-Pin G13, 120-277VAC, 48 Inch Tube, 2nd Generation, No Fixture Rewiring Required, Driven by Existing Instant-, Rapid-, or Programmed Start Ballast
Also known as: 815975023622, HN-T8-D-48-11W-835-G2

Specifications

Lumens: 1800
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Wattage: 11
Type: LED Retrofit
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Lumens: 1800
Length: 4 ft, 48 in
Wattage: 11
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80
Type: LED Retrofit
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)