4' 15W T8 LED Lamp, 30K

Item #: 1113400

Cat #: LED4T815IS30K

UPC: 762148053200

Sign In or Register to view pricing and more.
Documents & Guides
4' 15W T8 LED Lamp, 30K

Overview

4' 15W T8 LED Lamp, 30K
Also known as: 762148053200, LED4T815IS30K

Specifications

Lumens: 1000
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Wattage: 15
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Volts AC Range: 120 - 277
Lumens: 1000
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Material: Glass
Dimmable: No
Type: Ballast Compatible (Type A)
Color Temperature: 3000 (Warm White)
Wattage: 15
Length: 4 ft, 48 in
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)