LED Flat Panel

Item #: 1113360

Cat #: TCPFP4UZD5050K

UPC: 762148067184

Sign In or Register to view pricing and more.
Documents & Guides
LED Flat Panel, 120-277V, 50W, Lumens: 5000, Color Temperature: 5000K, Average rated life: 50,000 Hrs., 0-10V Dimming. 120° beam angle. Slim, low-profile design. Fits standard 1” and 9/16” T-bar grid ceilings. NOTE: Special order Surface Mount Kit available. See Platt # 0282786: TCP FPSK4.

Overview

LED Flat Panel, 120-277V, 50W, Lumens: 5000, Color Temperature: 5000K, Average rated life: 50,000 Hrs., 0-10V Dimming. 120° beam angle. Slim, low-profile design. Fits standard 1” and 9/16” T-bar grid ceilings. NOTE: Special order Surface Mount Kit available. See Platt # 0282786: TCP FPSK4.
Also known as: 762148067184, TCPFP4UZD5050K

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 5000
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Wattage: 50
Light Technology: LED
Dimmable: Yes
Angle: 120°
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Width: 24 in, 2 ft
Wattage: 50
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 5000
Length: 4 ft, 48 in
Light Technology: LED
Angle: 120°

Customer Reviews

No reviews for this product
(0)