STROBE,MULTI-CD,WHT,FIRE

Item #: 111315

Cat #: EG1F-VM

UPC: 782640120705

Sign In or Register to view pricing and more.
Documents & Guides
Multi-cd strobe - 24V, White w/FIRE

Overview

Multi-cd strobe - 24V, White w/FIRE
Also known as: 782640120705, EG1F-VM

Specifications

Color: White
Mounting: Wall
Volts DC Range: 16, 33
Color: White
Volts DC Range: 16, 33
Mounting: Wall

Customer Reviews

No reviews for this product
(0)