LED High Bay, 95 Watt , 11330 Lumen, 3500K, 120-277V

Item #: 1113122
Cat #: RAIL95YNW/D10
UPC: 019813298894
Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay, 95 Watt, 11330 Lumen, 3500K, 82 CRI, 120-277 Volt, 0-10V Dimming, Semi-Diffuse Lens

Overview

LED High Bay, 95 Watt, 11330 Lumen, 3500K, 82 CRI, 120-277 Volt, 0-10V Dimming, Semi-Diffuse Lens
Also known as: 019813298894, RAIL95YNW/D10

Specifications

Length: 13 3/8 in
Wattage: 95
Color: White
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Lumens: 11330
Volts AC Range: 120 - 277
Length: 13 3/8 in
Color: White
Light Technology: LED
Lumens: 11330
Wattage: 95
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)