Plenum Control Cable, CL2P - Shielded, 18/2 AWG

Item #: 111307

Cat #: G111802

UPC:

Documents & Guides
Plenum Control Cable, CL2P - Shielded, 18/2 AWG
Sign In or Register to view pricing and more.

No associated products found.

Overview

Plenum Control Cable, CL2P - Shielded, 18/2 AWG
Plenum cable is  mandated to be installed in any "air handling" space . For example, most large office buildings use the ceiling to return air to the AC unit. This qualifies this ceiling as a plenum ceiling, and all the cables that go through that ceiling must be plenum rated.
Also known as: G111802

Specifications

Gauge: 18 AWG
Volts AC: 300
Conductors: 2
Material: Copper
Jacket: Plenum
Shielding: Shielded
Gauge: 18 AWG
Conductors: 2
Jacket: Plenum
Volts AC: 300
Material: Copper
Shielding: Shielded

Customer Reviews

No reviews for this product
(0)