LED Retrofit Lighting Module, 120V, 3000K, White

Item #: 1112929

Cat #: RL675-700L-DIMTR-120-30K-90-WH

UPC: 848070063941

Documents & Guides
LED Retrofit Lighting Module, 700 Lumen, 120V, 3000K, Dimmable, White
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Retrofit Lighting Module, 700 Lumen, 120V, 3000K, Dimmable, White
Also known as: 848070063941, RL675-700L-DIMTR-120-30K-90-WH

Specifications

Color Temperature: 3000 (Warm White)
Type: Retrofit, Lighting Module
Wattage: 12
Volts AC: 120
Color: White
Diameter: 6 in
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Wattage: 12
Color: White
Light Technology: LED
Type: Retrofit, Lighting Module
Volts AC: 120
Diameter: 6 in
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)