LED Module, 4", 15 Watt, 1100 Lumen, 3000K, 120V

Item #: 1112898

Cat #: REL437-1100L-DIMTR-120-30K-90-W-WH

UPC: 848070061763

Documents & Guides
LED Module, 4 Inch, 15 Watt, 1100 Lumen, 3000K, 120 Volt, Dimmable, White Trim/Baffle, for New Construction, Remodel and Retrofit
Sign In or Register to view pricing and more.

Overview

LED Module, 4 Inch, 15 Watt, 1100 Lumen, 3000K, 120 Volt, Dimmable, White Trim/Baffle, for New Construction, Remodel and Retrofit
Also known as: 848070061763, REL437-1100L-DIMTR-120-30K-90-W-WH

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 15
Lumens: 1100
Color: White
Diameter: 4 in
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Wattage: 15
Color: White
Light Technology: LED
Volts AC: 120
Lumens: 1100
Diameter: 4 in
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)