
Multi-Conductor, Type CMR, Unshielded, 16/4 AWG, 1000 Foot Reel
Item #: 111284
Cat #: DS91604
UPC:
Documents & Guides
Multi-Conductor, Type CMR, Unshielded, 16/4 AWG, 1000 Foot Reel
Sign In or Register to view pricing and more.
No associated products found.
Overview
Multi-Conductor, Type CMR, Unshielded, 16/4 AWG, 1000 Foot Reel
Also known as: DS91604
Specifications
Length: | 1000 ft |
Material: | Copper |
Gauge: | 16 AWG |
Jacket: | Riser |
Conductors: | 4 |
Shielding: | Unshielded |
Length: | 1000 ft |
Gauge: | 16 AWG |
Conductors: | 4 |
Material: | Copper |
Jacket: | Riser |
Shielding: | Unshielded |
Customer Reviews
No reviews for this product
(0)