This product has been discontinued.
3-1/2" PVC 22-1/2° Elbow, 30" Radius, Schedule 40, Gray
Item #: 1112310
Cat #: UA5EM
UPC: 034481054986
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
3-1/2 Inch PVC 22-1/2 Degree Sweep Elbow, 30 Inch Radius, Gray, Schedule 40
Overview
3-1/2 Inch PVC 22-1/2 Degree Sweep Elbow, 30 Inch Radius, Gray, Schedule 40
Also known as: 034481054986, UA5EM
Specifications
Type: | Schedule 40 |
Color: | Gray |
Diameter: | 3 1/2 in |
Material: | PVC |
Angle: | 22 1/2° |
Sweep Radius: | 30 in |
Type: | Schedule 40 |
Diameter: | 3 1/2 in |
Angle: | 22 1/2° |
Color: | Gray |
Material: | PVC |
Sweep Radius: | 30 in |
Customer Reviews
No reviews for this product
(0)